Copper Fan Black, Wood Ceiling Fan Smart - Remote Included

Order Code: ZT3320459S

£719.99 Inc VAT (20%)


Description

Copper Fan Black, Wood Ceiling Fan Smart - Remote Included | Description: Copper Fan Black, Wood Ceiling Fan Smart - Remote Included- It also has SMART FAN technology, which will allow you to control it with the WiZ application. It works with WIFI and develops the same functionalities as the remote control. It is compatible with Alexa, Google assistant and Siri. Smart receiver included. - It also has SMART FAN technology, which will allow you to control it with the WiZ application. It works with WIFI and develops the same functionalities as the remote control. It is compatible with Alexa, Google assistant and Siri. Smart receiver included. | Features: Weight (kg) : 0, Bulb Included: No, Weight (kg) : 0, Bulb Included: No

See full description
Specifications for Copper Fan Black, Wood Ceiling Fan Smart - Remote Included
  • Material
    Copper
    Wood
  • Product Type
    Ceiling Fan
  • Bulb Included
    No
  • Colour
    Black
  • Compatible With
    Siri
    Google Assistant
    Alexa
  • Remote Control
    Included

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome