Ferron 152cm 2 Blade Ceiling Fan Polished Nickel Remote Control

Order Code: ZT4905321S

£419.99 Inc VAT (20%)


Description

Ferron 152cm 2 Blade Ceiling Fan Polished Nickel Remote Control | Description: As sleek and aerodynamic as a high-tech propeller Ferron employs pure physics to create robust amounts of air. The streamlined motor housing and contoured blades work together to fill a room with style and comfort. | Features: Finish: Polished Nickel Material: Steel Height: 41cm Diameter: 152cm Lamp Type: Weight: 7.5kg Wattage (max) : Fan: Low 4.2W 32.4W High

See full description
Specifications for Ferron 152cm 2 Blade Ceiling Fan Polished Nickel Remote Control
  • Material
    Steel
  • Number of Blades
    2
  • Maximum Wattage
    Fan, Low 4.2W 32.4W High
  • Diameter
    152cm
  • Height
    41cm
  • Control
    Remote Control
  • Finish
    Polished Nickel
  • Product Type
    Ceiling Fan
  • Weight
    7.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome