Just Fan Copper, Wood Ceiling Fan with Dc Motor Smart

Order Code: ZT3319870S

£899.99 Inc VAT (20%)


Description

Just Fan Copper, Wood Ceiling Fan With DC Motor Smart | Description: JUST FAN is the very essence of an industrial-style and modern fan. The stylised metal frame creates a striking, mould-breaking design. This modern ceiling fan is ideal for the ventilation of areas ranging from 13m2 to 17, 6m2. Activated by remote control. This ceiling fan with a low-consumption DC motor has 6 adjustable speeds with a 4-6-9-13-22-32W consumption and 51-77-103-129-155-185 revolutions per minute depending on speed. This fan comes with a reverse function summer-winter, so you can also use it in winter, improving the efficiency of your heating system. Airflow: 145, 7 m3 min/5145 CFM. Control your fan with WiZ. It works with WIFI 2.4 GHz and it does the same features as a remote control. It is compatible with Alexa, Google assistant & Siri. Smart receiver included. Minimalist and sleek the Faro Lighting Just Fan in Copper and Wood Ceiling Fan is ideal for year-round comfort. Its industrial-inspired style is great for many decorating aesthetics. It is powered by a low-consumption DC motor and it can be activated by a remote control or WIFI compatible WIZ that works with Alexa, Google assistant, and Siri. | Features: Finish: Copper, IP Rating: IP20, Height: 64cm, Length: 128cm, Depth: 128cm, Diameter: 128cm, Wattage (max) : Fan: Low 4, 6, 9, 13, 22, 32 High, Light:

See full description
Specifications for Just Fan Copper, Wood Ceiling Fan with Dc Motor Smart
  • IP Rating
    IP20
  • Height
    64cm
  • Finish
    Copper
  • Product Type
    Ceiling Fan
  • Wattage
    4, 6, 9, 13, 22, 32
  • Length
    128cm
  • Motor Type
    DC Motor
  • Control
    Remote Control, WiZ App

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome