Malvinas Large Ceiling Fan without Light Wood, Dark Brown

Order Code: ZT3319233S

£269.99 Inc VAT (20%)


Description

Malvinas Large Ceiling Fan Without Light Wood, Dark Brown | Description: This fitting has an interesting design, adding a touch of class to its surroundings. Its slim look gives it an elegant feel and allows it to add to the decor of the room while remaining unobtrusive. Available in two finishes, each of which has reversible blades. The finish options for the blades are mahogany and reddish mahogany. This large fitting is designed for rooms 17.6-28m2. Includes a wall control. Summer/winter function. Suitable for mounting on a sloping ceiling. Wattage: 24-37-48-57-80. RPM: 111-145-170-187-229. | Features: Finish: Wood, Material: Wood Height (cm) : 60.00, Diameter (cm) : 140.00, IP Rating: IP20, Bulb Included: No, Reversible Switch (Summer/Winter) : Yes, Weight (kg) : 6.00

See full description
Specifications for Malvinas Large Ceiling Fan without Light Wood, Dark Brown
  • Wattage
    24-37-48-57-80
  • Colour
    Wood, Dark Brown
  • Weight
    6.0kg
  • Height
    60.0cm
  • Product Type
    Ceiling Fan
  • IP Rating
    IP20
  • Diameter
    140.0cm
  • Bulb Included
    No
  • Finish
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome