Morea Brown Ceiling Fan with Dc Motor Smart - Remote Included

Order Code: ZT3321191S

£899.99 Inc VAT (20%)


Description

Morea Brown Ceiling Fan With DC Motor Smart - Remote Included | Description: Brown Ceiling Fan With DC Motor Smart - Remote Included - It also has SMART FAN technology, which will allow you to control it with the WiZ application. It works with WIFI and develops the same functionalities as the remote control. It is compatible with Alexa, Google assistant and Siri. Smart receiver included. | Features: Material: Steel, Weight (kg) : 5.45, Bulb Included: No, Material: Steel, Weight (kg) : 5.45, Bulb Included: No

See full description
Specifications for Morea Brown Ceiling Fan with Dc Motor Smart - Remote Included
  • Bulb Included
    No
  • Colour
    Brown
  • Compatible With
    Google Assistant
    Siri
    Alexa
  • Material
    Steel
  • Product Type
    Ceiling Fan
  • Weight
    5.45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome