Punt Black, Dark Wood Ceiling Fan with Dc Motor Smart

Order Code: ZT3316591S

£619.99 Inc VAT (20%)


Description

Punt Black, Dark Wood Ceiling Fan With DC Motor Smart | Description: PUNT is a black ceiling fan with dark wood blades, ideal for the ventilation of rooms from 17.6m2 to 28m2. Activated by remote control with programmer (included) This ceiling fan with DC motor has 6 adjustable speeds. PUNT comes with a reverse function summer-winter, so you can also use it in winter, improving the efficiency of your heating system. Suitable for incling room. Control your fan with WiZ. It works with WIFI 2.4 GHz and it does the same features as a remote control. It is compatible with Alexa, Google assistant & Siri. Smart receiver included. Ventilate any room with style and ease when you hang the versatile Punt 3-Blade Black and Dark Wood Smart Ceiling Fan in your home. This contemporary fan is activated via remote control and runs on a 6-speed DC motor with a reverse winter/summer function for year-round use. Also operates with WIZ and comes with a smart receiver. | Features: Finish: Black, IP Rating: IP, Height: 36.7cm, Length: 130cm, Depth: 130cm, Diameter: 130cm, Wattage (max) : Fan: Low 9, 12, 16, 21, 30, 33 High, Light: 35W

See full description
Specifications for Punt Black, Dark Wood Ceiling Fan with Dc Motor Smart
  • Height
    36.7cm
  • Colour
    Black
    Dark Wood
  • IP Rating
    IP
  • Finish
    Black
  • Product Type
    Ceiling Fan
  • Length
    130cm
  • Compatible With
    Google Assistant
    Alexa
    Siri

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome