Tube Led Matt Black Ceiling with Dc Motor, 3000K

Order Code: ZT3319142S

£729.99 Inc VAT (20%)


Description

Tube LED Matt Black Ceiling with DC Motor, 3000K | Description: TUBE FAN is a ceiling fan with light with an industrial and modern style. This ceiling fan is ideal for the ventilation of areas ranging from 13m2 to 17'6m2 and has a low-consumption DC motor. It has 6 adjustable speeds with a 4-6-9-13-22-32W consumption and 51-77-103-129-155-185 revolutions per minute depending on speed. This matt black fan with black blades comes with a reverse function summer-winter, so you can also use it in winter, improving the efficiency of your heating system. Activated by remote control included. | Features: Material: Glass Diffuser, Material: Glass Diffuser, Steel, IP Rating: IP20, Height (cm) : 48.4, Diameter (cm) : 128, Lamp Type: INTEGRATED LED, Weight (kg) : 6.1, Bulb Included: No, Wattage (max) : 17W, Kelvin: 3000K, Lumens: 600lm

See full description
Specifications for Tube Led Matt Black Ceiling with Dc Motor, 3000K
  • Material
    Glass Diffuser
    Steel
  • Maximum Wattage
    17W
  • IP Rating
    IP20
  • Lamp Type
    Integrated LED
  • Colour
    Matt Black
  • Diameter
    128cm
  • Lumens
    600lm
  • Bulb Included
    No
  • Colour Temperature
    3000K
  • Weight
    6.1kg
  • Height
    48.4cm
  • Product Type
    Ceiling Fan Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome