Winche Chrome Ceiling Fan with Dc Motor Smart

Order Code: ZT3320850S

£899.99 Inc VAT (20%)


Description

Winche Chrome Ceiling Fan With DC Motor Smart | Description: Chrome Ceiling Fan With DC Motor Smart - It also has SMART FAN technology, which will allow you to control it with the WiZ application. It works with WIFI and develops the same functionalities as the remote control. It is compatible with Alexa, Google assistant and Siri. Smart receiver included. | Features: Material: Steel, Weight (kg) : 7.6, Bulb Included: No, Material: Steel, Weight (kg) : 7.6, Bulb Included: No

See full description
Specifications for Winche Chrome Ceiling Fan with Dc Motor Smart
  • Colour
    Chrome
  • Bulb Included
    No
  • Control
    Remote control
    WiZ application
  • Product Type
    Ceiling Fan
  • Technology
    SMART FAN
  • Compatible With
    Siri
    Google Assistant
    Alexa
  • Material
    Steel
  • Weight
    7.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome