Winche Led Brown Ceiling Fan with Dc Motor, 3000K, IP44

Order Code: ZT3320881S

£739.99 Inc VAT (20%)


Description

Winche LED Brown Ceiling Fan with DC Motor, 3000K, IP44 | Description: WINCHE is a ceiling fan with light, 4 blades, ideal for the ventilation of rooms up to 17, 6m2. It is designed by Conillas. Activated by remote control, included. This brown ceiling fan has DC motor and offers 6 adjustable speeds with a consumption of 3-5-8-12-21-31W and 50-71-93-115-138-162 revolutions per minute depending on speed. This ceiling fan comes with inverse function. | Features: Material: Steel Height (cm) : 39.00, Diameter (cm) : 127.00, Lamp Type: INTEGRATED LED, IP Rating: IP44, Kelvin: 3000K, Lumens: 800lm, Bulb Included: No, Wattage (max) : 15W

See full description
Specifications for Winche Led Brown Ceiling Fan with Dc Motor, 3000K, IP44
  • Diameter
    127.0cm
  • Bulb Included
    No
  • Lumens
    800lm
  • Product Type
    Ceiling Fan
  • Colour
    Brown
  • Material
    Steel
  • Height
    39.0cm
  • Colour Temperature
    3000K
  • Lamp Type
    Integrated LED
  • Maximum Wattage
    15W
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome