Ahrendale Multi Arm Chandelier 4 Light Mesh Iron Finish, E27

Order Code: ZT3330176S

£899.99 Inc VAT (20%)


Description

Ahrendale Multi Arm Chandelier 4 Light Mesh Iron Finish, E27 | Description: The dressed up rustic styling of this 4 light chandelier opens new possibilities sure to enhance your decor. Open Anvil iron mesh surrounding and protecting Mica shades which in turn cast satisfying and comforting illuminations in your home. Also available in this range; 1lt Wall Light, Mini Pedestal, and 3lt Duo-Mount Chandelier. | Features: Finish: Iron, IP Rating: IP20, Height (cm) : 76.2, Width (cm) : 61, Max Drop (cm) : 264.2, No. of Lights: 4, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 100, Weight (kg) : 9.5, Class: 1 (Earthed) , Chain or Extension: Supplied with 1829mm of chain.

See full description
Specifications for Ahrendale Multi Arm Chandelier 4 Light Mesh Iron Finish, E27
  • Height
    76.2cm
  • Class
    1 (Earthed)
  • IP Rating
    IP20
  • Number of Lights
    4
  • Dimmable
    Yes
  • Product Type
    Chandelier
  • Finish
    Iron
  • Material
    Mesh Iron
  • Width
    61cm
  • Lamp Type
    E27
  • Weight
    9.5kg
  • Maximum Wattage
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome