Ali Bar Globe Ceiling Light, Black, Gold, 5x G9

Order Code: ZT3338575S

£229.99 Inc VAT (20%)


Description

Ali Bar Globe Ceiling Light, Black, Gold, 5x G9 | Features: Finish: Black, Gold | Material: Metal, Glass | IP Rating: IP20 | Height: 20.5cm | Length: 70cm | Width: 12cm | Lamp Type: G9 | No. of Lamps: 5 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: kg

Specifications for Ali Bar Globe Ceiling Light, Black, Gold, 5x G9
  • Material
    Metal, Glass
  • Colour
    Black, Gold
  • Model Series
    Ali Bar
  • IP Rating
    IP20
  • Product Type
    Globe Ceiling Light
  • Number of Lamps
    5
  • Width
    12cm
  • Lamp Type
    G9
  • Bulb Included
    No
  • Height
    20.5cm
  • Length
    70cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome