Armand 8 Light Chandelier, Aged Brass, Glass Shade

Armand 8 Light Chandelier, Aged Brass, Glass Shade

Order Code: ZT3318157SCopy

£509.99 Inc VAT (20%)
£529.993.5% off


Description

Armand 8 Light Chandelier, Aged Brass, Glass Shade | Description: Armand is a large range of ceiling fittings suitable for a wide array of interior spaces, in two very contrasting finishes of the edgy aged brass/charcoal or classic polished nickel. Its unique glass shades and angular arms create a bold sihouette and a twist on the classic J arm fitting style. | Features: Finish: Aged Brass Plated And Charcoal Black Paint, Material: Steel, Clear Glass, Height: 40.1cm, Min Height: 50cm, Max Height: 352.8cm, Width: 91.2cm, Projection: 91.2cm, Lamp Type: E14, No. of Lamps: 8, Bulb Included: No, Dimmable: Yes - Dimmable Bulbs Required, Weight: 9.2kg, Wattage (max) : 40W

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome