Basic Aluminium 1 Light Outdoor Aluminium Ceiling Light Grey IP65, E27

Order Code: ZT3315437S

£129.99 Inc VAT (20%)


Description

Basic Aluminium 1 Light Outdoor Aluminium Ceiling Light Grey IP65, E27 | Description: Simple and sturdy, the Basic ceiling lights will take care of all your outdoor lighting needs. The round fitting has a grey finish and a polycarbonate diffuser completes the design. The high IP and IK ratings mean that this fitting is strong and durable for outdoor use. There are other similar fittings also available with this design. Compatible with LED kit or | Features: Finish: Grey, Material: High purity aluminium, ABS plastic, Diffuser Material: Opal Polycarbonate, IP Rating: IP65, Height (cm) : 9, Diameter (cm) : 26, Projection (cm) : 9, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 23, Weight (kg) : 0.63

See full description
Specifications for Basic Aluminium 1 Light Outdoor Aluminium Ceiling Light Grey IP65, E27
  • Lamp Type
    E27
  • Finish
    Grey
  • IP Rating
    IP65
  • Weight
    0.63kg
  • Height
    9cm
  • Maximum Wattage
    23
  • Model Series
    Basic
  • Diameter
    26cm
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome