Bordesley Wire Frame Pendant Ceiling Light Black - Uk Stock

Order Code: ZT3338174S

£129.99 Inc VAT (20%)


Description

Bordesley Wire Frame Pendant Ceiling Light Black - UK Stock | Features: Finish: Black | Material: Steel | IP Rating: IP20 | Height: 110cm | Diameter: 35cm | Recess Depth: cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Wattage (max) : 28W

Specifications for Bordesley Wire Frame Pendant Ceiling Light Black - Uk Stock
  • Maximum Wattage
    28W
  • Number of Lamps
    1
  • Material
    Steel
  • Lamp Type
    E27
  • Diameter
    35cm
  • Product Type
    Pendant Ceiling Light
  • Bulb Included
    No
  • IP Rating
    IP20
  • Height
    110cm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome