Cindy 10 Light Flush Multi Arm Ceiling Light Chrome, Clear Glass, G4 Bulb

Order Code: ZT3309663S

£349.99 Inc VAT (20%)


Description

Cindy 10 Light Flush Multi Arm Ceiling Light Chrome, Clear Glass, G4 Bulb | Description: Like a beautiful garden for your decor, the Cindy 10-Light Chrome and Clear Glass Multi Arm Light Ceiling Light offers a soft glow for your lighting scheme. The leaves and flowers are beautifully crafted for a delicate look while emitting brilliant light for ambience and interest. | Features: Finish: Clear Glass, Chrome, IP Rating: IP20, Height (cm) : 19, Length (cm) : 97, Width (cm) : 60, No. of Lights: 10, Lamp Type: G4, Wattage (max) : 20, Bulb Included: Yes

See full description
Specifications for Cindy 10 Light Flush Multi Arm Ceiling Light Chrome, Clear Glass, G4 Bulb
  • IP Rating
    IP20
  • Colour
    Chrome
  • Number of Lights
    10
  • Height
    19cm
  • Bulb Included
    Yes
  • Maximum Wattage
    20W
  • Width
    60cm
  • Product Type
    Flush Mount Ceiling Light
  • Finish
    Clear Glass, Chrome
  • Lamp Type
    G4
  • Wattage
    20
  • Length
    97cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome