Finale Pendant Ceiling Light Antique Brass Plate & Clear Glass

Order Code: ZT3330108S

£229.99 Inc VAT (20%)


Description

Finale Pendant Ceiling Light Antique Brass Plate & Clear Glass | Description: Reminiscent of an antique fixture the Finale Antique Brass Plate and Clear Glass Pendant Ceiling Light is detailed with contemporary touches for on-trend style. The clear glass shade adds sparkle and the shining finish adds a jewellery-like touch perfect for any decorating scheme. | Features: Finish: Antique Brass Plate & Clear Glass, Material: Steel & glass, Min Height (cm) : 45, Max Height (cm) : 152, Diameter (cm) : 30, Lamp Type: E27, Number of Lights: 1, IP Rating: IP20, Dimmable: Yes - Dimmable Bulbs Required, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.86

See full description
Specifications for Finale Pendant Ceiling Light Antique Brass Plate & Clear Glass
  • Diameter
    30cm
  • Weight
    1.86kg
  • Product Type
    Pendant Ceiling Light
  • Maximum Wattage
    10W
  • Number of Lights
    1
  • Material
    Steel & glass
  • Colour
    Antique Brass
  • Model Series
    Finale
  • Max Height
    152cm
  • Lamp Type
    E27
  • Min Height
    45cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome