Hampton 1 Light Ceiling Mini Pendant Antique Nickel, E27

Order Code: ZT3323554S

£209.99 Inc VAT (20%)
£219.994.5% off


Description

Hampton 1 Light Ceiling Mini Pendant Antique Nickel, E27 | Description: This is a modern transitional design, offering the ultimate in urban sophistication. The minimal rectangular frame, paired with a decorative acrylic etched bottom lens, is softened by a contemporary off-white linen drum shade. Available in a choice of different fittings, This range allows you to create a matching lighting theme throughout the room. | Features: Finish: Antique Nickel, IP Rating: IP20, Height (cm) : 29.8, Width (cm) : 17.8, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 100, Weight (kg) : 1.8, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Hampton 1 Light Ceiling Mini Pendant Antique Nickel, E27
  • Number of Lights
    1
  • Dimmable
    Yes
  • Width
    17.8cm
  • Finish
    Antique Nickel
  • Weight
    1.8kg
  • Bulb Included
    No
  • Height
    29.8cm
  • Class
    1 (Earthed)
  • IP Rating
    IP20
  • Product Type
    Ceiling Mini Pendant
  • Lamp Type
    E27
  • Maximum Wattage
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome