Ilargi Led Globe Ceiling Pendant Dark Ash Matt White Phase Cut Dimming 24cm 800lm 2700K

Order Code: ZT3310196S

£499.99 Inc VAT (20%)


Description

Ilargi LED Globe Ceiling Pendant Dark Ash Matt White Phase Cut Dimming 24cm 800lm 2700K | Features: Finish: Matt White, Triplex Opal Glass, Dark Ash | Material: Wood, Glass, Steel | IP Rating: IP20 | Min Height (cm) : 45 | Max Height (cm) : 250 | Width (cm) : 24 | Lamp Type: LED | Kelvin: LED warm-white 2700K

Specifications for Ilargi Led Globe Ceiling Pendant Dark Ash Matt White Phase Cut Dimming 24cm 800lm 2700K
  • Lamp Type
    LED
  • Colour
    Dark Ash Matt White
  • Material
    Wood, Glass, Steel
  • Max Height
    250cm
  • Min Height
    45cm
  • Finish
    Matt White
  • Width
    24cm
  • Colour Temperature
    2700K
  • Product Type
    Ceiling Pendant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome