Mathias Single Pendant Ceiling Lamp, Natural Bamboo, Plywood, Matt Black Paint

Order Code: ZT3311749S

£59.99 Inc VAT (20%)


Description

Mathias Single Pendant Ceiling Lamp, Natural Bamboo, Plywood, Matt Black Paint | Description: A simple and stylish pendant light inspired by nature, sustainably sourced light bamboo cage, creating a soft warm light. Finished with matt black paint detailing. | Features: Finish: Natural Bamboo, Plywood, Matt Black Paint, Material: Steel, Bamboo, Wood, IP Rating: IP20, Min Height: 38cm, Max Height: 148.5cm, Diameter: 22cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 0.49, Wattage (max) : 10W LED

See full description
Specifications for Mathias Single Pendant Ceiling Lamp, Natural Bamboo, Plywood, Matt Black Paint
  • Diameter
    22cm
  • Max Height
    148.5cm
  • Lamp Type
    E27
  • Number of Lamps
    1
  • Bulb Included
    No
  • Maximum Wattage
    10W LED
  • Product Type
    Pendant Ceiling Lamp
  • Material
    Steel, Bamboo, Wood
  • Min Height
    38cm
  • Weight
    0.49kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome