Milan Single Pendant Ceiling Lamp, Warm White, Brushed Brass Plate

Order Code: ZT3329698S

£259.99 Inc VAT (20%)


Description

Milan Single Pendant Ceiling Lamp, Warm White, Brushed Brass Plate | Description: Perfect for use over a table or workspace the Milan Single Pendant Warm White and Brushed Brass Plate Ceiling Lamp is an easy way to update a space. From the modern shade to the elegant finishes, this fixture can add lovely illumination as well as sleek style to any room. | Features: Finish: Warm White, Brushed Brass, Material: Steel, IP Rating: IP20, Min Height: 36.5cm, Max Height: 176.5cm, Diameter: 50cm, Lamp Type: E27, No. of Lamps: 1, Bulb Included: No, Dimmable: Yes - Dimmable Bulb Required, Weight: 1.93, Wattage (max) : 10W LED

See full description
Specifications for Milan Single Pendant Ceiling Lamp, Warm White, Brushed Brass Plate
  • Product Type
    Pendant Ceiling Lamp
  • Model Series
    Milan
  • Bulb Included
    No
  • Max Height
    176.5cm
  • IP Rating
    IP20
  • Finish
    Warm White, Brushed Brass
  • Maximum Wattage
    10W LED
  • Number of Lamps
    1
  • Min Height
    36.5cm
  • Diameter
    50cm
  • Colour
    Warm White
  • Weight
    1.93kg
  • Lamp Type
    E27
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome