Mini Medium Ceiling Fan Chrome, Clear - Optional Led Light Sold Separately - FARO33382

Order Code: ZT3319429S

£649.99 Inc VAT (20%)


Description

Mini Medium Ceiling Fan Chrome, Clear - Optional LED Light Sold Separately | Description: This offers a large variety of fittings in different finishes and sizes. The fittings are ideal in a modern setting. offers the option to customize the colour; please contact us for details. This medium fitting is designed for rooms between 13 and 17.6m2. Compatible with light kit accessory; available for order separately DC motor. Remote control included. Summer/winter function. Wattage: 3-6-9-13-22-32. RPM: 51-77-103-129-155-185. | Features: Finish: Chrome, Material: Glass Height (cm) : 45.00, Diameter (cm) : 128.00, IP Rating: IP20, Bulb Included: No, Reversible Switch (Summer/Winter) : Yes, Weight (kg) : 5.20

See full description
Specifications for Mini Medium Ceiling Fan Chrome, Clear - Optional Led Light Sold Separately - FARO33382
  • Wattage
    3-6-9-13-22-32
  • Model Series
    FARO33382
  • Finish
    Chrome
  • Product Type
    Ceiling Fan
  • IP Rating
    IP20
  • Bulb Included
    No
  • Height
    45.0cm
  • Weight
    5.2kg
  • Material
    Glass
  • Diameter
    128.0cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome