Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Ceiling Switches
Occupancy Switch Mounted PIR Occupancy 230V IP66
By Danlers
Order Code:
ZT5042820S
Qty of 10 for
£999.90
Inc VAT (20%)
£99.99 each
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
999.90
https://www.zoro.co.uk/shop/electrical-and-lighting/ceiling-switches/occupancy-switch-mounted-pir-occupancy-230v-ip66/p/ZT5042820S
Add to quotation
View all Ceiling Switches
Description
Danlers OCCUPANCY SWITCH MNTD PIR OCCUPANCY 230V IP66 Presence Detection Switches CESFPIRIP66
Specifications
Specifications for Occupancy Switch Mounted PIR Occupancy 230V IP66
Colour
White
Width
87mm
Height
87mm
Depth
53mm
IP Rating
IP66
Model
Presence detector
Mounting Method
Surface mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome