Wire Frame Pendant Ceiling Light Black, 1x E27 - LAM29627

Order Code: ZT3333111S

£123.99 Inc VAT (20%)


Description

Wire Frame Pendant Ceiling Light Black, 1x E27 | Features: Finish: Black | Material: Steel Height (cm) : 90 | Width (cm) : 38 | Lamp Type: E27 | Number of Lights: 1 | IP Rating: | Wattage (max) : 60W

Specifications for Wire Frame Pendant Ceiling Light Black, 1x E27 - LAM29627
  • Material
    Steel
  • Number of Lights
    1
  • Product Type
    Pendant Ceiling Light
  • Model Series
    LAM29627
  • Width
    38cm
  • Height
    90cm
  • Maximum Wattage
    60W
  • Finish
    Black
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome