Clarence Decorative 12 Light Chandelier Polished Chrome with Clear Faceted Droplets

Order Code: ZT3311767S

£269.99 Inc VAT (20%)


Description

Clarence Decorative 12 Light Chandelier Polished Chrome with Clear Faceted Droplets | Description: A 12 light chandelier with clear acrylic beading, facets and droplets. Comes with a fully adjustable chain to extend the drop of the light up to a maximum 1.8m. Also available in 2 sizes | Features: Finish: Clear Acrylic & Chrome Plate, Material: Acrylic & Steel, Min Height (cm) : 103.00, Max Height (cm) : 273.00, Diameter (cm) : 78.00, Lamp Type: E14, Number of Lights: 1, IP Rating: IP20, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 60W, Weight (kg) : 5.40

See full description
Specifications for Clarence Decorative 12 Light Chandelier Polished Chrome with Clear Faceted Droplets
  • Lamp Type
    E14
  • Bulb Included
    No
  • Weight
    5.4kg
  • Dimmable
    Yes
  • Maximum Wattage
    60W
  • Material
    Acrylic
  • Max Height
    273.0cm
  • IP Rating
    IP20
  • Product Type
    Chandelier
  • Diameter
    78.0cm
  • Colour
    Polished Chrome
  • Number of Lights
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome