Greythorne 8 Light Chandelier Grey Finish, E14

Order Code: ZT3312082S

£279.99 Inc VAT (20%)


Description

Greythorne 8 Light Chandelier Grey Finish, E14 | Description: With its textured grey steel finish, this collection offers a unique feel to add to any room. The design is a classic candelabra style which lends a soft ambiance to its surroundings. Available in more than one style to offer the best fitting for your room, and to create a lighting theme. The range is sure to add class and style to any setting. This eight light ceiling fitting is also available in a five light version and a matching wall light | Features: Finish: Grey, IP Rating: IP20, Height (cm) : 150, Diameter (cm) : 73, No. of Lights: 8, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 3.9, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Greythorne 8 Light Chandelier Grey Finish, E14
  • Class
    2 (Double Insulated)
  • Dimmable
    Yes
  • Weight
    3.9kg
  • Finish
    Textured Grey Steel
  • Colour
    Grey
  • Lamp Type
    E14
  • Maximum Wattage
    40
  • Number of Lights
    8
  • Product Type
    Chandelier
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome