Hinkley Ascher 6 Light Chandelier Polished Nickel

Order Code: ZT4905410S

£899.99 Inc VAT (20%)


Description

Hinkley Ascher 6 Light Chandelier Polished Nickel | Description: Ascher dazzles with a brilliant faceted solid crystal center column and stunning crystal bobeches. The streamlined arms in a luxe Polished Nickel finish and optional black organza shades reinforce its sleek chic transitional design. | Features: Finish: Polished Nickel Material: Crystal Height: 71.50cm Min Height: 79.80 Max Height: 395.10 Diameter: 71.10 Lamp Type: E14 Number of Lights: 6 IP Rating: IP20 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 9.54

See full description
Specifications for Hinkley Ascher 6 Light Chandelier Polished Nickel
  • Dimmable
    Yes
  • Min Height
    79.8
  • Lamp Type
    E14
  • Maximum Wattage
    60W
  • IP Rating
    IP20
  • Number of Lights
    6
  • Material
    Crystal
  • Product Type
    Chandelier
  • Diameter
    71.1
  • Finish
    Polished Nickel
  • Height
    71.5cm
  • Weight
    9.54kg
  • Max Height
    395.1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome