Lisa McDennon By Hinkley Ren 5 Light Chandelier Black Gold

Order Code: ZT4905448S

£1,099.99 Inc VAT (20%)


Description

Lisa McDennon by Hinkley Ren 5 Light Chandelier Black Gold | Description: This collection draws inspiration from a simple found object now reinterpreted with a post-modern aesthetic. The striking matte black pods with tantalising interiors of luminous gold cradle a glowing globe of light to create a stunning statement. | Features: Finish: Black Material: Steel Height: 43cm Min Height: 53.30 Max Height: 114.20 Diameter: 91.40 Lamp Type: G9 Number of Lights: 5 IP Rating: IP20 Kelvin: 3000K Lumens: 2220lm Dimmable: Not Dimmable Bulb Included: Yes Wattage (max) : 3.5W Weight (kg) : 11.70

See full description
Specifications for Lisa McDennon By Hinkley Ren 5 Light Chandelier Black Gold
  • Height
    43cm
  • Colour Temperature
    3000K
  • Number of Lights
    5
  • Weight
    11.7kg
  • Bulb Included
    Yes
  • Colour
    Black Gold
  • Material
    Steel
  • Product Type
    Chandelier
  • Diameter
    91.4cm
  • Finish
    Black
  • IP Rating
    IP20
  • Maximum Wattage
    3.5W
  • Lamp Type
    G9
  • Lumens
    2220lm
  • Max Height
    114.2cm
  • Min Height
    53.3cm
  • Dimmable
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome