Maple 5 Light Chandelier Chrome, Moulded Clear Glass, G9

Order Code: ZT3310551S

£239.99 Inc VAT (20%)


Description

Maple 5 Light Chandelier Chrome, Moulded Clear Glass, G9 | Description: Crafted with textured glass shades the Maple 5-Light Chrome Flush Light Fixture is a lovely way to bring in interest and illumination. The gleaming finish and clear glass shades will lend a chic touch to any decorating style. Perfect for a a dining area or living area. | Features: Finish: Chrome, Moulded Clear Glass, IP Rating: IP20, Height (cm) : 31.5, Max Height (cm) : 89, Diameter (cm) : 51, No. of Lights: 5, Lamp Type: G9, Wattage (max) : 33, Bulb Included: No

See full description
Specifications for Maple 5 Light Chandelier Chrome, Moulded Clear Glass, G9
  • Wattage
    33
  • Product Type
    Chandelier
  • Maximum Wattage
    33W
  • Height
    31.5cm
  • Lamp Type
    G9
  • IP Rating
    IP20
  • Bulb Included
    No
  • Diameter
    51cm
  • Max Height
    89cm
  • Number of Lights
    5
  • Finish
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome