Nina 8 Light Multi Arm Chandelier Chrome Finish, E14

Order Code: ZT3312182S

£319.99 Inc VAT (20%)


Description

Nina 8 Light Multi Arm Chandelier Chrome Finish, E14 | Description: has a delicate design with its slim arms and crystal chains. The fitting has an inviting feel which will make your room a welcome spot for recreation. Each of the eight lamps on this ceiling fitting has its own shade, designed in a way which adds a special dimension to the fitting. This is an ideal choice for dining room, living room or bedroom. This fitting is also available in a five light ceiling light and a matching wall light | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 106, Diameter (cm) : 75, No. of Lights: 8, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 2.8, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Nina 8 Light Multi Arm Chandelier Chrome Finish, E14
  • Bulb Included
    No
  • Number of Lights
    8
  • Product Type
    Chandelier
  • Finish
    Chrome
  • Maximum Wattage
    60
  • Weight
    2.8kg
  • Class
    1 (Earthed)
  • Lamp Type
    E14
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome