Oksana Multi Arm Ceiling Chandelier Light Polished Nickel with Chocolate Shades

Order Code: ZT3309870S

£1,099.99 Inc VAT (20%)


Description

Oksana Multi Arm Ceiling Chandelier Light Polished Nickel with Chocolate Shades | Description: This is an elegant five light pendant from the nickel range. It features faceted lead crystal droplets and chocolate pleated shades with a polished nickel trim. Matching items available and compatible with LED lamps. | Features: Finish: Polished Nickel Plate, IP Rating: IP20, Height (cm) : 149, No. of Lights: 5, Dimmable: Yes, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Oksana Multi Arm Ceiling Chandelier Light Polished Nickel with Chocolate Shades
  • IP Rating
    IP20
  • Bulb Included
    No
  • Dimmable
    Yes
  • Finish
    Polished Nickel Plate
  • Product Type
    Ceiling Chandelier Light
  • Height
    149cm
  • Class
    1 (Earthed)
  • Number of Lights
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome