Polina 12 Light Multi Arm Chandelier Polished Nickel Plate Finish, E14

Order Code: ZT3310436S

£1,599.99 Inc VAT (20%)


Description

Polina 12 Light Multi Arm Chandelier Polished Nickel Plate Finish, E14 | Description: The Nickel twelve-light pendant is an elegant addition to any room. Finished in a polished nickel plate and adorned with k9 crystal glass detailing and beige organza effect shades to give it an opulent feel. | Features: Finish: Polished Nickel Plate, IP Rating: IP20, Height (cm) : 170, Min Height (cm) : 75, Max Height (cm) : 170, Diameter (cm) : 88, No. of Lights: 12, Lamp Type: E14, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Polina 12 Light Multi Arm Chandelier Polished Nickel Plate Finish, E14
  • Maximum Wattage
    40
  • IP Rating
    IP20
  • Colour
    Polished Nickel
  • Bulb
    Incandescent
  • Lamp Type
    E14
  • Min Height
    75cm
  • Product Type
    Chandelier
  • Height
    170cm
  • Diameter
    88cm
  • Dimmable
    Yes
  • No. of Lights
    12
  • Material
    K9 Crystal Glass
  • Bulb Included
    No
  • Finish
    Polished Nickel Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome