Search Light Eu - 12 Light Pendant Chrome

Order Code: ZT3311274S

£459.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - 12 Light Pendant Chrome | Features: Finish: Chrome | Material: Steel | IP Rating: IP20 | Height (cm) : 38 | Height Adjustable: Yes | Max Height (cm) : 150 | Width (cm) : 88 | No. of Lights: 12 | Lamp Type: E14 | Dimmable: Yes With Dimmable Bulbs | Wattage (max) : 12*40W | Bulb Included: No

Specifications for Search Light Eu - 12 Light Pendant Chrome
  • Height
    38cm
  • Finish
    Chrome
  • IP Rating
    IP20
  • Maximum Wattage
    12*40W
  • Max Height
    150cm
  • Material
    Steel
  • No. of Lights
    12
  • Product Type
    Pendant Light
  • Bulb Included
    No
  • Lamp Type
    E14
  • Dimmable
    Yes with Dimmable Bulbs
  • Width
    88cm
  • Height Adjustable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome