Sigma 9 Light Chandelier Chrome Finish with Acrylic Crystals, E14

Order Code: ZT3311695S

£899.99 Inc VAT (20%)


Description

Sigma 9 Light Chandelier Chrome Finish with Acrylic Crystals, E14 | Description: This is a very large collection which offers a varied choice of fittings. The different shapes, sizes and styles of the fittings give you the full choice to find the best fitting for you and your room. The fittings all include a chrome finish and many acrylic crystals, addition a special glamor and feel to the area. This nine light fitting is especially impressive due to its size and multiple tiers. The fitting is sure to create a genuine centrepiece. | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 128, Diameter (cm) : 67, No. of Lights: 9, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 16.8, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Sigma 9 Light Chandelier Chrome Finish with Acrylic Crystals, E14
  • Weight
    16.8kg
  • Lamp Type
    E14
  • Class
    1 (Earthed)
  • Bulb Included
    No
  • Height
    128cm
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Finish
    Chrome
  • Product Type
    Chandelier
  • Diameter
    67cm
  • Number of Lights
    9
  • Maximum Wattage
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome