Spring 10 Light Chandelier - Black Chrome Finish

Order Code: ZT5468171S

£1,099.99 Inc VAT (20%)


Description

Spring 10 Light Chandelier Black Chrome Finish E14 | Description: The fitting is sure to add a touch of glamour to its surroundings. This round pendant is also available in a choice of shapes allowing you to choose the best one for your room. Clear crystals hang from the fitting creating a majestic feel which will positively influence the surroundings. The fitting is dimmable and includes a two year guarantee excluding fittings mounted within five miles of the coastline. Class one. | Features: Finish: Clear Black Chrome IP Rating: IP20 Min Height (cm) : 25 Max Height (cm) : 140 Diameter (cm) : 80 No. of Lights: 10 Lamp Type: E14 Dimmable: Yes Wattage (max) : 40 Weight (kg) : 18 Bulb Included: No

See full description
Specifications for Spring 10 Light Chandelier - Black Chrome Finish
  • Product Type
    Chandelier
  • Diameter
    80cm
  • Finish
    Black Chrome
  • IP Rating
    IP20
  • Max Height
    140cm
  • Min Height
    25cm
  • Lamp Type
    E14
  • Dimmable
    Yes
  • Bulb Included
    No
  • Weight
    18kg
  • Maximum Wattage
    40
  • No. of Lights
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome