Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Base Recessed for Velos exit Sign Polycarbonate
By Eaton
Order Code:
ZT5040982S
£7.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.19
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/base-recessed-for-velos-exit-sign-polycarbonate/p/ZT5040982S
Add to quotation
View all Circuit Breaker Accessories
Description
Eaton BASE RECESSED FOR VELOS EXIT SIGN POLYCARBONATE Accessory ESA-RB
Specifications
Specifications for Base Recessed for Velos exit Sign Polycarbonate
Colour
White
Height
55mm
Width
110mm
Length
335mm
Material
Plastic
Accessory Type
Installation frame
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome