Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Base Velos Back Mounting - 2500626056
By Eaton
Order Code:
ZT5040948S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/base-velos-back-mounting-2500626056/p/ZT5040948S
Add to quotation
View all Circuit Breaker Accessories
Description
Eaton BASE VELOS BACK MOUNTING Accessory ESA-BMB
Specifications
Specifications for Base Velos Back Mounting - 2500626056
Material
Plastic
Length
347mm
Width
88mm
Height
58mm
Accessory Type
Mounting kit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome