Consumer Unit 10+6 Split Load Multi Tariff

Consumer Unit 10+6 Split Load Multi Tariff

Order Code: ZT5051354S

£159.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 10+6 SPLIT LOAD MULTI TARIFF Starbreaker BUB (SB) 516/212B

Specifications for Consumer Unit 10+6 Split Load Multi Tariff
  • Height
    261mm
  • Housing Material
    Steel
  • Depth
    121mm
  • Width
    438mm
  • Ingress Protection Rating
    IP2XC
  • Mounting Method
    Surface mounted
  • Protection
    Miniature circuit breaker/RCBO
  • Total Number of Groups
    2
  • Number of Poles
    2
  • Number of Phases
    1
  • Main Switch Rated Current
    100A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome