Consumer Unit 10 Way Main Switch 10 Way Rccb Dual Bank

Consumer Unit 10 Way Main Switch 10 Way Rccb Dual Bank

Order Code: ZT5051311S

£199.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 10 WAY MAIN SWITCH 10 WAY RCCB DUAL BANK Starbreaker BUB (SB) 520/283B

Specifications for Consumer Unit 10 Way Main Switch 10 Way Rccb Dual Bank
  • Height
    506mm
  • Width
    295mm
  • Housing Material
    Steel
  • Depth
    121mm
  • Number of Poles
    2
  • Number of Phases
    1
  • Ingress Protection Rating
    IP2XC
  • Main Switch Rated Current
    100A
  • Mounting Method
    Surface mounted
  • Protection
    Miniature circuit breaker/RCBO
  • Total Number of Groups
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome