Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Consumer Unit 10 Way RCD Controlled Rccb 80A 30MA
By Electrium
Order Code:
ZT5051430S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/consumer-unit-10-way-rcd-controlled-rccb-80a-30ma/p/ZT5051430S
Add to quotation
View all Circuit Breaker Accessories
Description
Electrium CONSUMER UNIT 10 WAY RCD CONTROLLED RCCB 80A 30MA Starbreaker BUB (A2) 510/383B
Specifications
Specifications for Consumer Unit 10 Way RCD Controlled Rccb 80A 30MA
Housing Material
Steel
Width
292mm
Height
261mm
Depth
121mm
Mounting Method
Surface mounted
Protection
Miniature circuit breaker/RCBO
Number of Phases
1
Ingress Protection Rating
IP2XC
Total Number of Groups
1