Consumer Unit 10WAY Mains Switch Metal

Consumer Unit 10WAY Mains Switch Metal

Order Code: ZT5051310S

£79.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 10WAY MAINS SWITCH METAL Starbreaker BUB (SB) 510/2B

Specifications for Consumer Unit 10WAY Mains Switch Metal
  • Depth
    121mm
  • Height
    261mm
  • Width
    292mm
  • Total Number of Groups
    1
  • Main Switch Rated Current
    100A
  • Number of Poles
    2
  • Number of Phases
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome