Consumer Unit 13 Way Main Switch 13 Way Rccb Dual Bank

Consumer Unit 13 Way Main Switch 13 Way Rccb Dual Bank

Order Code: ZT5051330S

£229.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 13 WAY MAIN SWITCH 13 WAY RCCB DUAL BANK Starbreaker BUB (SB) 526/283B

Specifications for Consumer Unit 13 Way Main Switch 13 Way Rccb Dual Bank
  • Width
    345mm
  • Housing Material
    Green/yellow
  • Depth
    121mm
  • Height
    506mm
  • Number of Phases
    1
  • Protection
    W2.1x9.5d
  • Total Number of Groups
    2
  • Number of Poles
    2
  • Main Switch Rated Current
    100A
  • Mounting Method
    Hot dip galvanized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome