Consumer Unit 13 Way RCD Controlled Rccb 100A 30MA

Consumer Unit 13 Way RCD Controlled Rccb 100A 30MA

Order Code: ZT5051349S

£102.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 13 WAY RCD CONTROLLED RCCB 100A 30MA Starbreaker BUB (A2) 513/313B

Specifications for Consumer Unit 13 Way RCD Controlled Rccb 100A 30MA
  • Width
    343mm
  • Height
    261mm
  • Housing Material
    Green/yellow
  • Depth
    121mm
  • Mounting Method
    Hot dip galvanized
  • Total Number of Groups
    2
  • Number of Phases
    1
  • Protection
    W2.1x9.5d

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome