Consumer Unit 14 Way 3+6+5 High Integrity 100A

Consumer Unit 14 Way 3+6+5 High Integrity 100A

Order Code: ZT5083785S

£199.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 14 WAY 3+6+5 HIGH INTEGRITY 100A Starbreaker BUB (A1) 514/231615B

Specifications for Consumer Unit 14 Way 3+6+5 High Integrity 100A
  • Width
    438mm
  • Housing Material
    Green/yellow
  • Height
    261mm
  • Depth
    121mm
  • Main Switch Rated Current
    100A
  • Protection
    W2.1x9.5d
  • Number of Phases
    1
  • Total Number of Groups
    3
  • Number of Poles
    2
  • Mounting Method
    Hot dip galvanized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome