Consumer Unit 14 Way 4+5+5 High Integrity

Consumer Unit 14 Way 4+5+5 High Integrity

Order Code: ZT5083725S

£183.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 14 WAY 4+5+5 HIGH INTEGRITY Starbreaker BUB (A1) 514/248585B

Specifications for Consumer Unit 14 Way 4+5+5 High Integrity
  • Depth
    121mm
  • Housing Material
    Green/yellow
  • Width
    438mm
  • Height
    261mm
  • Main Switch Rated Current
    100A
  • Protection
    W2.1x9.5d
  • Number of Poles
    2
  • Mounting Method
    Hot dip galvanized
  • Number of Phases
    1
  • Total Number of Groups
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome