Consumer Unit 18 Way Main Switch 18 Way Rccb Dual Bank

Consumer Unit 18 Way Main Switch 18 Way Rccb Dual Bank

Order Code: ZT5051499S

£244.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 18 WAY MAIN SWITCH 18 WAY RCCB DUAL BANK Starbreaker BUB (SB) 536/283B

Specifications for Consumer Unit 18 Way Main Switch 18 Way Rccb Dual Bank
  • Width
    440mm
  • Height
    506mm
  • Housing Material
    Steel
  • Depth
    121mm
  • Number of Poles
    2
  • Number of Phases
    1
  • Main Switch Rated Current
    100A
  • Total Number of Groups
    2
  • Ingress Protection Rating
    IP2XC
  • Mounting Method
    Surface mounted
  • Protection
    Miniature circuit breaker/RCBO

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome