Consumer Unit 18WAY Mains Switch Metal

Consumer Unit 18WAY Mains Switch Metal

Order Code: ZT5051246S

£99.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 18WAY MAINS SWITCH METAL Starbreaker BUB (SB) 518/2B

Specifications for Consumer Unit 18WAY Mains Switch Metal
  • Height
    261mm
  • Depth
    121mm
  • Width
    438mm
  • Number of Poles
    2
  • Number of Phases
    1
  • Main Switch Rated Current
    100A
  • Total Number of Groups
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome