Consumer Unit 2 Way RCD Controlled 63A 30MA

Consumer Unit 2 Way RCD Controlled 63A 30MA

Order Code: ZT5051174S

£69.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 2 WAY RCD CONTROLLED 63A 30MA Starbreaker BUB (A2) 502/363B

Specifications for Consumer Unit 2 Way RCD Controlled 63A 30MA
  • Width
    130mm
  • Depth
    104mm
  • Height
    185mm
  • Housing Material
    Green/yellow
  • Mounting Method
    Hot dip galvanized
  • Number of Phases
    1
  • Total Number of Groups
    1
  • Protection
    W2.1x9.5d

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome