Consumer Unit 2 Way RCD Controlled Garage 63A 30MA 6A and 32A R

Consumer Unit 2 Way RCD Controlled Garage 63A 30MA 6A and 32A R

Order Code: ZT5051253S

£84.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 2 WAY RCD CONTROLLED GARAGE 63A 30MA 6A&32A R Starbreaker BUB (A2) 502/363GU

Specifications for Consumer Unit 2 Way RCD Controlled Garage 63A 30MA 6A and 32A R
  • Width
    130mm
  • Height
    185mm
  • Depth
    104mm
  • Housing Material
    Green/yellow
  • Mounting Method
    Hot dip galvanized
  • Total Number of Groups
    1
  • Number of Phases
    1
  • Protection
    W2.1x9.5d

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome