Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Consumer Unit 4WAY Mains Switch Metal
By Electrium
Order Code:
ZT5051303S
£62.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/consumer-unit-4way-mains-switch-metal/p/ZT5051303S
Add to quotation
View all Circuit Breaker Accessories
Description
Electrium CONSUMER UNIT 4WAY MAINS SWITCH METAL Starbreaker BUB (SB) 504/2B
Specifications
Specifications for Consumer Unit 4WAY Mains Switch Metal
Depth
121mm
Width
188mm
Height
261mm
Total Number of Groups
1
Main Switch Rated Current
100A
Number of Poles
2
Number of Phases
1