Consumer Unit 6+2 Split Load Multi Tariff

Consumer Unit 6+2 Split Load Multi Tariff

Order Code: ZT5051422S

£129.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 6+2 SPLIT LOAD MULTI TARIFF Starbreaker BUB (SB) 508/262B

Specifications for Consumer Unit 6+2 Split Load Multi Tariff
  • Width
    292mm
  • Depth
    121mm
  • Height
    261mm
  • Housing Material
    Steel
  • Total Number of Groups
    2
  • Number of Phases
    1
  • Mounting Method
    Surface mounted
  • Protection
    Miniature circuit breaker/RCBO
  • Number of Poles
    2
  • Main Switch Rated Current
    100A
  • Ingress Protection Rating
    IP2XC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome